Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 12" L, 12" W, 0.75" Thick
Mfr # SHT-ALY400-0.75X12X12
Zoro # G711243021
product price: $2,136.99
/ea
Free Shipping & Returns
$2,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Overall Length 12 in
- Overall Width 12 in
- Shape Sheet
- Fabrication Hot Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.75X12X12
- Zoro # G711243021
- UPC # 197666076262
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Length | 12 in |
Overall Width | 12 in |
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Details
Mechanical Finish | Mill |
Shape | Sheet |
Fabrication | Hot Rolled |
Heat Treatment | Annealed |
Item | 400 Nickel Sheet |
Material | Nickel |
Yield Strength | 28,000 psi |
Brinell Hardness | 110 |
Straightness Tolerance | Not Rated |
Material Grade | 400 |
System of Measurement | Inch |
Rockwell Hardness | B60 |
Thickness | 0.75 in |
Heat Treatable | No |
Thickness Tolerance | -0.060/+0.060 in |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 12 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.75 in Thickness, Thickness Tolerance -0.060/+0.060 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1" Thick (BULK-PS-PP-595)
- ONLINEMETALS 0.75" x 0.75" x 0.062" Aluminum Angle 6063-T52 (17855)
- ONLINEMETALS Tube-Square, Aluminum, 6063 Alloy Type, 96 L. (20685)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 24" L x 24" W x 3" Thick (BULK-PS-UHMWB-201)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- Zoro Select Nickel Sheet