Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 12" L, 12" W, 0.5" Thick
Mfr # SHT-ALY400-0.5X12X12
Zoro # G211242982
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Thickness 0.5 in
- Rockwell Hardness B60
- Heat Treatment Annealed
- Shape Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.5X12X12
- Zoro # G211242982
- UPC # 197666076224
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Length | 12 in |
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Overall Width | 12 in |
Details
Material | Nickel |
Thickness | 0.5 in |
Rockwell Hardness | B60 |
Heat Treatment | Annealed |
Shape | Sheet |
Heat Treatable | No |
Yield Strength | 28,000 psi |
Item | 400 Nickel Sheet |
Fabrication | Hot Rolled |
Thickness Tolerance | -0.055/+0.055 in |
Brinell Hardness | 110 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Straightness Tolerance | Not Rated |
Material Grade | 400 |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 12 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.5 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (3HML8)
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 6 Ft L (3GTC5)
- PRECISION BRAND Shortening Shim Assortment, Pk270 (26010)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24260)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- Zoro Select Nickel Sheet