Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 12" L, 12" W, 0.25" Thick
Mfr # SHT-ALY400-0.25X12X12
Zoro # G611243015
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance -0.045/+0.045 in
- Overall Width 12 in
- Overall Length 12 in
- Heat Treatment Annealed
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.25X12X12
- Zoro # G611243015
- UPC # 197666076149
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Width | 12 in |
Overall Length | 12 in |
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Details
Thickness Tolerance | -0.045/+0.045 in |
Heat Treatment | Annealed |
Mechanical Finish | Mill |
Heat Treatable | No |
Rockwell Hardness | B60 |
Fabrication | Hot Rolled |
Shape | Sheet |
Material | Nickel |
Material Grade | 400 |
Item | 400 Nickel Sheet |
Yield Strength | 28,000 psi |
Thickness | 0.25 in |
System of Measurement | Inch |
Straightness Tolerance | Not Rated |
Brinell Hardness | 110 |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 12 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.25 in Thickness, Thickness Tolerance -0.045/+0.045 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 1 Ft L (6R.375-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 3/16" Thick (BULK-PS-PC-4)
- ZORO SELECT Grating Clip, Mount, 1-2 Bar H, PK20 (SSGM 1/2 x3)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R2-24)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet