Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 12" L, 0.375" Thick
Mfr # SHT-ALY400-0.375X12X12
Zoro # G411243031
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 28,000 psi
- Material Grade 400
- Heat Treatable No
- Width Tolerance -0.125/+0.125 in
- Fabrication Hot Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.375X12X12
- Zoro # G411243031
- UPC # 197666076187
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Width Tolerance | -0.125/+0.125 in |
Overall Width | 12 in |
Overall Length | 12 in |
Length Tolerance | -0.125/+0.125 in |
Details
Yield Strength | 28,000 psi |
Material Grade | 400 |
Heat Treatable | No |
Fabrication | Hot Rolled |
Brinell Hardness | 110 |
Mechanical Finish | Mill |
Straightness Tolerance | Not Rated |
Material | Nickel |
Thickness | 0.375 in |
Heat Treatment | Annealed |
Rockwell Hardness | B60 |
Item | 400 Nickel Sheet |
System of Measurement | Inch |
Thickness Tolerance | -0.055/+0.055 in |
Shape | Sheet |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 12 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.375 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray (ZUSA-XPE-9)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 7/8 In Hexx6 Ft (2HJN4)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 1 1/2 in Inside Dia, 2 in Outside Dia (1UWJ5)
- HHIP R8 To JT4 Drill Chuck Arbor (3700-0139)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- Zoro Select Nickel Sheet