Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 12" L, 0.1875" Thick
Mfr # SHT-ALY400-0.187X6X12
Zoro # G111243027
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Thickness 0.1875 in
- Straightness Tolerance Not Rated
- Overall Length 12 in
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.187X6X12
- Zoro # G111243027
- UPC # 197666076095
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Length | 12 in |
Width Tolerance | -0.125/+0.125 in |
Length Tolerance | -0.125/+0.125 in |
Overall Width | 6 in |
Details
Material | Nickel |
Thickness | 0.1875 in |
Straightness Tolerance | Not Rated |
Item | 400 Nickel Sheet |
Heat Treatable | No |
Mechanical Finish | Mill |
Material Grade | 400 |
System of Measurement | Inch |
Yield Strength | 28,000 psi |
Heat Treatment | Annealed |
Thickness Tolerance | -0.055/+0.055 in |
Rockwell Hardness | B60 |
Fabrication | Hot Rolled |
Shape | Sheet |
Brinell Hardness | 110 |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 12 in Overall Length, 6 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.1875 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (Squares 304BA-22Gx48x96)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 40A (BULK-RS-S40-23)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X1X50T)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- Zoro Select Nickel Sheet