Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 12" L, 0.1875" Thick
Mfr # SHT-ALY400-0.187X12X12
Zoro # G711243007
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatable No
- Material Nickel
- Mechanical Finish Mill
- Yield Strength 28,000 psi
- Material Grade 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.187X12X12
- Zoro # G711243007
- UPC # 197666076101
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Width | 12 in |
Overall Length | 12 in |
Width Tolerance | -0.125/+0.125 in |
Length Tolerance | -0.125/+0.125 in |
Details
Heat Treatable | No |
Material | Nickel |
Mechanical Finish | Mill |
Yield Strength | 28,000 psi |
Material Grade | 400 |
Shape | Sheet |
Thickness Tolerance | -0.055/+0.055 in |
System of Measurement | Inch |
Brinell Hardness | 110 |
Thickness | 0.1875 in |
Rockwell Hardness | B60 |
Straightness Tolerance | Not Rated |
Heat Treatment | Annealed |
Fabrication | Hot Rolled |
Item | 400 Nickel Sheet |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 12 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.1875 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.25X1.25-12)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 3/8" Thick (BULK-PS-ABS-18)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-889)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/8 ID, Pk10 (25232)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet