Shop All Flat Free Wheels
Zoro Select
Never Flat Wheel, 8-1/2 in., 300 lb.
Mfr # 22NY37
Zoro # G5232227
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 1/2 in
- Fits Axle Dia. 1/2"
- Wheel Width 3 7/8 in
- Caster Wheel/Tread Material Rubber
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22NY37
- Zoro # G5232227
- UPC # 190735428665
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 8 1/2 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 3 7/8 in |
Hub Length | 2 1/4 in |
Bore Dia. | 1/2 in |
Tire Rim Dia. | 4 1/2 in |
For Axle Size | 1/2 in |
Description
Flat-Free Solid Rubber Wheel, 300 lb Load Rating, Sawtooth Tread, 8 1/2 in Wheel Dia., 3 7/8 in Wheel Width, For Axle Size 1/2 in, 2.80/2.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier Adhesive Zipper, 7ft., PK12 (HDAZ12)
- GPS - GENERIC PARTS SERVICE Micro Switch For Hyster W 40 XL/W 40 XT Pallet Trucks (HY 2037415)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE1601NTX3)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- ZORO SELECT Never Flat Wheel, 10-1/4 in., 350 lb. (22NY38)
- ZORO SELECT Never Flat Wheel, 10-1/2 In, 350 lb (22NY39)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Hub Length: 3 in (00090)
- CASTERHQ 8"x2" Drywall Cart Wheel- Non-Marking TPR Wheel, 700lbs each (CB8X2TPRW)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00145)
- CASTERHQ 5"x1-1/4" Wheel, Expandable Adaptor Caster, 350 Lbs Capacity (CBLDRA514)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00026)
- Zoro Select Caster Wheels