Shop All Flat Free Wheels
Zoro Select
Never Flat Wheel, 10-1/2 In, 350 lb
Mfr # 22NY39
Zoro # G5232236
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 1/2 in
- Fits Axle Dia. 5/8"
- Wheel Width 1 7/8 in
- Caster Wheel/Tread Material Urethane
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22NY39
- Zoro # G5232236
- UPC # 190735428689
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 10 1/2 in |
Fits Axle Dia. | 5/8" |
Wheel Width | 1 7/8 in |
Hub Length | 2 1/4 in |
Bore Dia. | 5/8 in |
Tire Rim Dia. | 4 13/16 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 350 lb Load Rating, Sawtooth Tread, 10 1/2 in Wheel Dia., 1 7/8 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Dock Leveler, Shock (113-140)
- HAMPTON Stainless Steel Turnbuckle 160 lb (02-3426-204)
- ERICKSON Bag Assortment of Bungey 10", 13", 18", 24", 30" Standard Bungey (06620)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- ZORO SELECT Never Flat Wheel, 10-1/4 in., 350 lb. (22NY38)
- ZORO SELECT Never Flat Wheel, 8-1/2 in., 300 lb. (22NY37)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33102)
- DAYTON Wheel, For 488V79 (493X51)
- MARASTAR Polyurethane Flat Free Wheel, 300 lb, Gray (01014)
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. (2LY54)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30031)
- Zoro Select Caster Wheels