Shop All Wire Carts
Zoro Select
Nesting Wire Cart, 24 In. W, 60 In. L
Mfr # NT-2460R
Zoro # G9866692
product price: $737.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 1,000 lb
- Handle Type No Handle
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NT-2460R
- Zoro # G9866692
- Country of Origin China
- Category Wire Carts
Dimensions
Caster Dia. | 5" |
Shelf Length | 60 in |
Overall Height | 70 in |
Overall Length | 60 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1 in |
Overall LxWxH | 60 in x 24 in x 70 in |
Top Shelf Lip Height | 1 in |
Bottom Shelf Lip Height | 1 in |
Description
Nestable Utility Cart with Adjustable-Angle Lipped Wire Shelves, Load Capacity 1,000 lb, Number of Shelves 4, Shelf Width 24 in, Shelf Length 60 in, Material Steel, Finish Zinc Plated, Caster Wheel Dia. 5 in, Color Silver, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Handle Type No Handle, Lip Style 1-Sided Lipped, Collapsible No, Overall Height 70 in, Overall Length 60 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plte Cstr, Cst Irn, 2 in, 125 lb, Gry (1UKW6)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZF3)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Oil Rubbed Bronze, 12 Pack (BD3920475)
- ZORO SELECT Welded Drop-Gate Truck, 2000 lb. (3STDG-EX3060-6PU-95)
- ZORO SELECT Steel Wire Spool Cart 400 lb. Capacity, 12-1/4"L x 26-1/4"W x 48"H (30788)
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECG7)
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Black (2HDJ9)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- ZORO SELECT Wire Cart, 4 Shelf, 60x24x70, Black (2HDK6)
- METRO Wire Cart, Chrome, 69in.H x 60in.L, Silver (1860NC-4,63UP-4,5MP-4)
- Zoro Select Utility & Storage Carts