Shop All Pallets
Zoro Select
Nestable Partially Recycled HDPE Freezer Spacer, 48 in L, 40 in W, 1 1/2 in H
Mfr # 40x48 FRZ SPC
Zoro # G4157797
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Static Load Capacity 30,000 lb
- Length 48 in
- Width 40 in
- Height 1 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40x48 FRZ SPC
- Zoro # G4157797
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 1 1/2 in |
Details
Item | Freezer Spacer |
Static Load Capacity | 30,000 lb |
Color | Black |
Material | Partially Recycled HDPE |
Description
Freezer Spacer, Nestable, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 1 1/2 in, Black, Pallet Material Recycled High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- STANLEY Stanley STST14021 Sortmaster„¢ 11-1/2" x 8-1/2" x 2-1/2" Compartment Storage Box (STST14021)
- ECONOCO Red/Blue Square Stack Bin, Wire (GTCECB)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 10 in H, Blue (QUS260BL)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- ZORO SELECT High Density Virgin Polyethylene Pallet, 47 1/4 in L, 47 1/4 in W, 6 in H (PLPG-4848)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 24 in L, 24 in W, 5 1/2 in H (24X24 MODULAR POP PALLET)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- LITTLE GIANT Low Profile Pallet Stand, 40"X48" Deck Size, Load Retainers (SPS-4048-18-LR)
- Zoro Select Pallets