Shop All Neoprene Tubing
This Product is Discontinued
Zoro Select
Neoprene Tubing, 7/8 in ID, 100 Ft (Discontinued)
Mfr # 1506-875113-100
Zoro # G0734526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Neoprene
- Tube Hardness Shore A: 80
- Inside Dia. 7/8 in
- Outside Dia. 1 1/8 in
- Wall Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1506-875113-100
- Zoro # G0734526
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 1/8 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Inside Diameter | 7/8 in |
Bend Radius | 3 in |
Outside Diameter | 1 1/8 in |
Description
Tubing, Application General Purpose, Color Black, Hardness Shore A 80, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Neoprene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 225 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.