Shop All Neoprene Tubing
Zoro Select
Neoprene Tubing, 5/16 in ID, 100 Ft
Mfr # 1506-312500-100
Zoro # G3340346
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Neoprene
- Tube Hardness Shore A: 80
- Inside Dia. 5/16 in
- Outside Dia. 1/2 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1506-312500-100
- Zoro # G3340346
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Outside Diameter | 1/2 in |
Overall Length | 100 ft |
Inside Diameter | 5/16 in |
Bend Radius | 1 1/2 in |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 80, Inside Diameter 5/16 in, Material Neoprene, Maximum Operating Temperature 225 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, PEX Type Not Applicable, Standards ASTM D2000, Wall Thickness 0.09 in, Autoclavable No, Bend Radius 1 1/2 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (6RCX2)
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE (355-025E)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375625-100)
- ZORO SELECT Neoprene Tubing, 1 in ID, 50 Ft (1506-1001250-50)
- ZORO SELECT Neoprene Tubing, 1/8 in ID, 100 Ft (1506-125250-100)
- ZORO SELECT Neoprene Tubing, 3/16 in ID, 100 Ft (1506-188375-100)
- ZORO SELECT Neoprene Tubing, 1/2 in ID, 100 Ft (1506-500875-100)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375563-100)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/8 in, 19 PSI (AFL00007)
- Zoro Select Tubing