Shop All Neoprene Tubing
Zoro Select
Neoprene Tubing, 3/4 in ID, 100 Ft
Mfr # 1506-750100-100
Zoro # G2097383
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Neoprene
- Tube Hardness Shore A: 80
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1506-750100-100
- Zoro # G2097383
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 100 ft |
Bend Radius | 3 in |
Overall Length | 100 ft |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application General Purpose, Color Black, Hardness Shore A 80, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Neoprene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 225 Degrees F, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 1/2 x 1 In, 100psi, SS (541DCBKMAA0100)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HE)
- BELL & GOSSETT B7-12 3/4" Npt. Pressure (B7-12)
- SYMMONS Temptrol, Tub and Shower Valve, Chrome (S262BODY)
- ZORO SELECT Neoprene Tubing, 5/8 in ID, 100 Ft (1506-625875-100)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375625-100)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375563-100)
- ZORO SELECT Neoprene Tubing, 5/16 in ID, 100 Ft (1506-312500-100)
- ZORO SELECT Neoprene Tubing, 1 in ID, 50 Ft (1506-1001250-50)
- ZORO SELECT Neoprene Tubing, 1/8 in ID, 100 Ft (1506-125250-100)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/8 in, 19 PSI (AFL00007)
- Zoro Select Tubing