Shop All Neoprene Tubing
Zoro Select
Neoprene Tubing, 1/4 in ID, 100 Ft
Mfr # 1506-250500-100
Zoro # G2379781
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Neoprene
- Tube Hardness Shore A: 80
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1506-250500-100
- Zoro # G2379781
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Bend Radius | 1 1/2 in |
Overall Length | 100 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 80, Inside Diameter 1/4 in, Material Neoprene, Maximum Operating Temperature 225 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, PEX Type Not Applicable, Standards ASTM D2000, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 1/2 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 4 In (273348)
- WESTBRASS 60-82" Extendable Hose SS202/Plated Jacket W/ EPDM liner; Brass/CP Hex Nut x Cone Nut in Polished Ch (D355E-26)
- TOTO Mounting Nut For Trip Lever Thu004 061 (9AU038)
- LEGEND VALVE 2" BLACK UNION (350-448C)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375625-100)
- ZORO SELECT Neoprene Tubing, 1/2 in ID, 100 Ft (1506-500875-100)
- ZORO SELECT Neoprene Tubing, 1/4 in ID, 100 Ft (1506-250438-100)
- ZORO SELECT Neoprene Tubing, 5/8 in ID, 100 Ft (1506-625875-100)
- ZORO SELECT Neoprene Tubing, 5/16 in ID, 100 Ft (1506-312500-100)
- ZORO SELECT Neoprene Tubing, 3/4 in ID, 100 Ft (1506-750100-100)
- NORPRENE Tubing, Norprene(R), 7/16 in OD, 50 Ft (AAL00022)
- Zoro Select Tubing