Shop All Neoprene Tubing
Zoro Select
Neoprene Tubing, 1/2 in ID, 100 Ft
Mfr # 1506-500625-100
Zoro # G1808581
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Neoprene
- Tube Hardness Shore A: 80
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1506-500625-100
- Zoro # G1808581
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 100 ft |
Overall Length | 100 ft |
Bend Radius | 1 7/8 in |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 80, Inside Diameter 1/2 in, Material Neoprene, Maximum Operating Temperature 225 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, PEX Type Not Applicable, Standards ASTM D2000, Wall Thickness 0.06 in, Autoclavable No, Bend Radius 1 7/8 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO NuFit Push Pull Bath Stopper, Innovator Overflow, Silicone, Combo P, Non-Grid, Brushed Nickel (948700-PP-BN-47)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- BECK 1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330006206)
- IMPERIAL Lever Bender, 3/4 In, 3 In Radius (364-FHA-12)
- ZORO SELECT Neoprene Tubing, 1/2 in ID, 100 Ft (1506-500875-100)
- ZORO SELECT Neoprene Tubing, 1 in ID, 50 Ft (1506-1001250-50)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375625-100)
- ZORO SELECT Neoprene Tubing, 3/4 in ID, 100 Ft (1506-750100-100)
- ZORO SELECT Neoprene Tubing, 5/16 in ID, 100 Ft (1506-312500-100)
- ZORO SELECT Neoprene Tubing, 5/8 in ID, 100 Ft (1506-625875-100)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/8 in, 34 PSI (AFL00008)
- Zoro Select Neoprene Tubing