Shop All Neoprene Tubing
Zoro Select
Neoprene Tubing, 1 in ID, 50 Ft
Mfr # 1506-1001250-50
Zoro # G1669071
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Neoprene
- Tube Hardness Shore A: 80
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1506-1001250-50
- Zoro # G1669071
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Tube Length | 50 ft |
Inside Diameter | 1 in |
Bend Radius | 3 3/4 in |
Overall Length | 50 ft |
Outside Diameter | 1 1/4 in |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 80, Inside Diameter 1 in, Material Neoprene, Maximum Operating Temperature 225 Degrees F, Outside Diameter 1 1/4 in, Overall Length 50 ft, PEX Type Not Applicable, Standards ASTM D2000, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 3 3/4 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 1-13/16", Brass, Compression (62PCABH-4)
- UPONOR ProPEX EP Male Threaded Adapter (Q4627575)
- ZORO SELECT PVC Blind Flange, Flanged, 1-1/2 in Pipe Size (853-015)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPT (ZUSA-PF-8003)
- ZORO SELECT Neoprene Tubing, 1/2 in ID, 100 Ft (1506-500625-100)
- ZORO SELECT Neoprene Tubing, 5/8 in ID, 100 Ft (1506-625875-100)
- ZORO SELECT Neoprene Tubing, 1/8 in ID, 100 Ft (1506-125250-100)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375563-100)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375625-100)
- ZORO SELECT Neoprene Tubing, 1/4 in ID, 100 Ft (1506-250500-100)
- NORPRENE Tubing, Norprene(R), 1/2 in OD, 50 Ft (AAL00019)
- Zoro Select Neoprene Tubing