Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Strip, 60A, 6"x6"x0.5", Black
Mfr # BULK-RS-N60-444
Zoro # G7819793
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Width 6"
- Rubber Length 6"
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60-444
- Zoro # G7819793
- UPC # 193005931360
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Nominal Size | 6 in x 6 in |
Overall Width | 6 in |
Overall Length | 6 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.050 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 130 PCS (36D711)
- E. JAMES Rubber Cord, Neoprene, 3/8 In Dia, 50 Ft (CSNEO-3/8-50)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X1X50T)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 30A (BULK-RS-S30-41)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 50A (BULK-RS-S50FDA-307)
- ZORO SELECT Neoprene Ball, 1 in, Black, Standard Grade (BULK-RB-N70-8)
- ZORO SELECT Rubber, SBR, 1/4 In Th, 36 Inx10 Ft (BULK-RS-SBR75-104)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-984)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-225)
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 12"x12", 60A (BULK-RS-E60-25)
- Zoro Select Rubber Sheets & Strips