Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Strip, 50A, 10'x6"x0.125", Black
Mfr # BULK-RS-N50-434
Zoro # G7807710
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6"
- Rubber Length 10 ft.
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50-434
- Zoro # G7807710
- UPC # 193005955151
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 10 ft. |
Nominal Size | 6 in x 10 ft |
Overall Length | 10 ft |
Overall Width | 6 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.02 In, PK2 (23240)
- ZORO SELECT White HDPE Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-PE-418)
- ADFORS Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9352-M)
- ZORO SELECT Aramid/SBR Gasket Sheet, 1/16" Thick x 60" Wide x 60" L (BULK-FGSM-ASBR-1)
- ZORO SELECT Rubber, Gum, 1/4 In Th, 36 Inx10 Ft (BULK-RS-NAT40-208)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 36"x12", 30A (BULK-RS-S30-31)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-914)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-NHS30-26)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-246)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30-86)
- E. JAMES Sheet Rubber, 3/32, 6" X 12" EPDM (1600-3/32V)
- Zoro Select Rubber Sheets & Strips