Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Strip, 50A, 10'x1/4"x1/32", Black
Mfr # BULK-RS-N50-147
Zoro # G7806965
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Width 1/4"
- Rubber Length 10 ft.
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50-147
- Zoro # G7806965
- UPC # 193005088057
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1/4" |
Rubber Length | 10 ft. |
Nominal Size | 1/4 in x 10 ft |
Overall Length | 10 ft |
Overall Width | 1/4 in |
Description
Neoprene Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0.000 in, Overall Width 1/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.03125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0010x1 1/2 ID, Pk10 (25441)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 24 in W (21992_24_48)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-243)
- PROFESSIONAL PLASTICS Natural G-11 Rod 48 L, 0.25 W (RG11NA.250X48.000)
- ZORO SELECT EPDM Sheet, 60A, 36"x24"x0.25", Black (BULK-RS-E60-264)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x12", 60A (BULK-RS-RCY60-29)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-64)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W (BULK-RS-E60-157)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-N40-207)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-863)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A (BULK-RS-S50FDA-273)
- Zoro Select Rubber Sheets & Strips