Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 70A, 5'x4 2/3'x0.125
Mfr # BULK-RS-NNFR70-38
Zoro # G5056351
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 56 in
- Rubber Length 5 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NNFR70-38
- Zoro # G5056351
- UPC # 193005385088
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 56 in |
Rubber Length | 5 ft |
Nominal Size | 4 2/3 ft x 5 ft |
Overall Width | 4 2/3 ft |
Overall Length | 5 ft |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 707, Number of Ply 1, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.017 in, Reinforced Material Nylon, Overall Width 4 2/3 ft, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-PE-407)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-11)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft Neoprene HG 40 (1040HG-1/4X10X3)
- ZORO SELECT Buna-N Sheet, 90A, 5'x36"x1/16", Black (BULK-RS-H90-16)
- ZORO SELECT Buna-N Strip, 40A, 10'x1/2"x0.25", Black (BULK-RS-H40-158)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/16", SemiClr (BULK-RS-S50CFDA-5)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A (BULK-RS-H60FDA-244)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-N60-879)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-NHS60-248)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x2", 50A (BULK-RS-S50BFDA-43)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 24"x12", 60A (BULK-RS-E60-244)
- Zoro Select Rubber Sheets & Strips