Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 60A, 5'x4'x1/16", Black
Mfr # BULK-RS-NFR60-37
Zoro # G5029401
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 48 in
- Rubber Length 5 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NFR60-37
- Zoro # G5029401
- UPC # 193005384500
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 48 in |
Rubber Length | 5 ft |
Nominal Size | 4 ft x 5 ft |
Overall Length | 5 ft |
Overall Width | 4 ft |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 607, Number of Ply 1, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.011 in, Reinforced Material Polyester, Overall Width 4 ft, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERCRAT Drill Rod, 3/8, Round, W-1, 3 ft. L (W1D386)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1 In Hexx6 Ft L (2HJW5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 1/4" Thick (BULK-PS-PC-274)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 30A (BULK-RS-S30-67)
- ZORO SELECT Neoprene Sheet, 60A, 5'x4'x0.125 (BULK-RS-NFR60-38)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 50A (BULK-RS-S50FDA-276)
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 25 ft., Red, 70A (BULK-RS-RSBR60-93)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-867)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-N60-227)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 40A (BULK-RS-S40-10)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-106)
- Zoro Select Rubber Sheets & Strips