Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 60A, 5'x36"x0.125", Black
Mfr # BULK-RS-N60-307
Zoro # G4814282
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60-307
- Zoro # G4814282
- UPC # 193005376574
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 5 ft |
Overall Length | 5 ft |
Nominal Size | 36 in x 5 ft |
Overall Width | 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.3856 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/64A-25)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-CS-GFR4-46)
- ZORO SELECT Graphite Bar, Graphite, Black, 1" Thick (BULK-GS-27)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.75-36)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-250)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-118)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-13)
- ZORO SELECT Buna-N Sheet, 60A, 24"x24"x0.125", Blue (BULK-RS-H60MD-18)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-68)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-929)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" SBR Black (1500-1/8S)
- Zoro Select Rubber Sheets & Strips