Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 60A, 36"x36"x0.125", Black
Mfr # BULK-RS-N60-45
Zoro # G4854374
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60-45
- Zoro # G4854374
- UPC # 193005093228
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Length | 36 in |
Overall Width | 36 in |
Nominal Size | 36 in x 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI 7" Heavy Cut Orange Hd Foam (HB-HD87)
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 3 Ft L (2EXB2)
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-CAC-50)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-876)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A (BULK-RS-N40-887)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-26)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-NHS30-31)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x1/16 (BULK-RS-S30-87)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 30A (BULK-RS-S30-67)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-251)
- Zoro Select Rubber Sheets & Strips