Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 50A, 24"x12"x3mm, Black
Mfr # BULK-RS-NHS50-999
Zoro # G502584906
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 50A
- Backing Type Non-Adhesive
- Elongation 350 %
- Standards ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
- Grade High Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS50-999
- Zoro # G502584906
- UPC # 193005992354
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 12 in |
Nominal Size | 12 in x 24 in |
Overall Length | 24 in |
Description
Multipurpose Neoprene Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 3/16, 0.1875 In (O1D3166)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-13)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBA1)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-9)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-923)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x12", 60A (BULK-RS-RCY60-22)
- ZORO SELECT Neoprene Strip, 70A, 10'x3"x0.25 (BULK-RS-N70-424)
- ZORO SELECT Viton Ball, 1/4 in, Black, Standard, PK5 (BULK-RB-V70-2)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x36", 60 (BULK-RS-SBRFR75-12)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-967)
- ZORO SELECT Neoprene Sheet, 60A, 5'x4'x1/16", Black (BULK-RS-NFR60-37)
- Zoro Select Rubber Sheets & Strips