Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 50A, 12"x12"x1/32", Black
Mfr # BULK-RS-N50TXT-7
Zoro # G4849824
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50TXT-7
- Zoro # G4849824
- UPC # 193005365028
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Nominal Size | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +0.016 in/-0.000 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 0.03125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.75 inch Dia (1.75RD304SS-1)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 3/16" Thick x 1/2" Wide x 10ft. Long (BULK-RS-N70-108)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.445" W, 0.945" H (DDA1501-25)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-UHMW-76)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42" (CCNES1/16-F25-P)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30-86)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/8"Thick, 72"x42" (CCNES-1/8F59-P)
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A (BULK-RS-N80MIL-45)
- ZORO SELECT Neoprene Roll, 50A, 10'x36"x1/32", Black (BULK-RS-N50TXT-115)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-13)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 2" Thick x 36" Wide x 36" Long (ZUSANSR-FR-272)
- Zoro Select Rubber Sheets & Strips