Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 50A, 12"x12"x0.5mm, Black
Mfr # BULK-RS-NHS50-1042
Zoro # G902584902
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 50A
- Elongation 280 %
- Standards ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
- Grade High Strength
- Minimum Adhesive Temperature -30 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS50-1042
- Zoro # G902584902
- UPC # 193005992408
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Description
Multipurpose Neoprene Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 3/4 in Thick, Black (ZUSA-EVA-29)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-UHMW-27)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAL5)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 30A (BULK-RS-N30MIL-13)
- ZORO SELECT Viton Sheet, 75A, 36"x36"x3/32", Black (BULK-RS-V75-381)
- ZORO SELECT Rubber Strip, Gum, 3/16"Thick, 36"x2", 40A (BULK-RS-NAT40-340)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 3/16"Thick, 72"x42" (CCNES-3/16-F25-P)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (BULK-RS-E60-54)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (BULK-RS-SBR75-134)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 60A (BULK-RS-S60-22)
- Zoro Select Rubber Sheets & Strips