Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 40A, 36"x36"x1/16", Black
Mfr # BULK-RS-N40TXT-110
Zoro # G4849772
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N40TXT-110
- Zoro # G4849772
- UPC # 193005386252
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Overall Length | 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 0.0625 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Sheet Alum Clover Albras 36X36 (57240)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 100 ft. (LK937-100)
- FILM-GARD Film Poly Clr4Mil 3X50' (626156)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-225)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-251)
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 12"x12", 60A (BULK-RS-E60-25)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60-9)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 60A (BULK-RS-S60-240)
- ZORO SELECT 3/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-BHS50-27)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- Zoro Select Rubber Sheets & Strips