Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 40A, 36"x36"x0.125", Black
Mfr # BULK-RS-N40-45
Zoro # G4813092
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N40-45
- Zoro # G4813092
- UPC # 193005084820
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 36 in |
Overall Length | 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Half Hard Temper, 0.187" dia. (8166)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 4-1/2" Dia. (66605104)
- ONLINEMETALS 2" x 0.25" x 0.125" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23686)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1/4" Dia. (1YVP3)
- ZORO SELECT PU Ball, 5/8 in, Black, Standard Grade, 80A (BULK-RB-P80-6)
- ZORO SELECT FDA Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1"W x 10 Ft L (BULK-RS-N60FDA-170)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x24", 60A (BULK-RS-RCY60-31)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-11)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-NHS30-66)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-N30-75)
- ZORO SELECT Rubber, Vinyl, 1/16 In Th, 36 Inx25 Ft (BULK-RS-PVC70-40)
- Zoro Select Rubber Sheets & Strips