Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 40A, 36"x18"x1/32", Black
Mfr # BULK-RS-N40-647
Zoro # G7815121
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/32"
- Rubber Width 18"
- Rubber Length 36"
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N40-647
- Zoro # G7815121
- UPC # 193005929787
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 18" |
Rubber Length | 36" |
Nominal Size | 18 in x 36 in |
Overall Width | 18 in |
Overall Length | 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0.000 in, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1" Thick (PS-UHMW-RCY-34)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.250" Thick (1ZAT5)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (9569_36_0)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 40A (BULK-RS-S40-51)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 60A (BULK-RS-N60-889)
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H70-208)
- ZORO SELECT Viton Ball, 1/2 in, Black, Standard Grade (BULK-RB-V70-5)
- ZORO SELECT Neoprene Sheet, 40A, 18"x18"x1/32", Black (BULK-RS-N40-637)
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 70A (BULK-RS-E70MIL-8)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-52)
- Zoro Select Rubber Sheets & Strips