Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 40A, 12"x12"x0.125", Black
Mfr # BULK-RS-N40TXT-16
Zoro # G4867071
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8 in
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N40TXT-16
- Zoro # G4867071
- UPC # 193005364847
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 0.125 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1144_48_0)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 3/4 In Dia x 1 Ft (2JGD9)
- E. JAMES Sheet Rubber, 1/16, 36" x 30ft Neo Economy 50 (50050-1/16-30)
- ZORO SELECT Rubber, Butyl, 1/16"Thick, 36"x12", 60A (BULK-RS-BTL60-10)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 120"x48", 60A (BULK-RS-RCY60-13)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-H40-870)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-28)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-S60-17)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-96)
- E. JAMES Sheet Rubber, 3/8, 6" X 5ft Natural Gum (387-3/8X6X5)
- Zoro Select Rubber Sheets & Strips