Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 30A, 36"x36"x0.125", Black
Mfr # BULK-RS-N30-155
Zoro # G802583920
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 30A
- Backing Type Non-Adhesive
- Elongation 350 %
- Standards ASTM D2000 BC 307
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-155
- Zoro # G802583920
- UPC # 193005974855
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Overall Length | 36 in |
Description
Multipurpose Neoprene Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125HT-100)
- ZORO SELECT Water Hard Drill Rod, W1, 13/64, 0.2031 In (W1D13646)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/2 in Thick, Black (P8150ULRL01.50XOH50L)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 50A (BULK-RS-H50-972)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-22)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-26)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-23)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-25)
- ZORO SELECT Neoprene Strip, 60A, 36"x4"x2", Black (BULK-RS-NUS60-364)
- ZORO SELECT Rubber, Hypalon, 1/4"Thick, 12"x12", 60A (BULK-RS-HPN60-10)
- Zoro Select Rubber Sheets & Strips