Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Rubber Strip w Adhesive, 70A, 1/16"T x 1"W x 10 Ft L
Mfr # BULK-RS-N70-130
Zoro # G2449108
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 1 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N70-130
- Zoro # G2449108
- UPC # 193005331160
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 in |
Rubber Length | 10 ft |
Overall Width | 1 in |
Nominal Size | 1 in x 10 ft |
Overall Length | 10 ft |
Description
Neoprene Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- ZORO SELECT Tool Steel Rod, 6 ft L, 3/4 in Dia. (DCFD2R.75-72)
- ZORO SELECT Oil Hard Drill Rod, O1, H, 0.266 In (O1DH6)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-PVC-149)
- ZORO SELECT Neoprene Rubber Strip No Adhesive, 70A, 1/4"T x 1"W x 10 Ft L (BULK-RS-N70-90)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 120"x48", 60A (BULK-RS-RCY60-13)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H40-130)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 40A, 1/8"T x 36"W x 36"L (BULK-RS-S40-17)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 5 ft., 30A (BULK-RS-S30-73)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-22)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 24" Length - Black (20-137-0375)
- Zoro Select Rubber Sheets & Strips