Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Rubber Strip No Adhesive, 70A, 1/8"T x 1/2"W x 10 Ft L
Mfr # BULK-RS-N70-98
Zoro # G2449126
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 1/2 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N70-98
- Zoro # G2449126
- UPC # 193005330842
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1/2 in |
Rubber Length | 10 ft |
Nominal Size | 1/2 in x 10 ft |
Overall Length | 10 ft |
Overall Width | 1/2 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 2-3/4" Dia. (1UVA3)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83010)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872005)
- RUBBER-CAL Neoprene Sheet, 80A, Smooth Finish, No Backing, Black, 0.125" Thickness, 36" Width, 60" Length (30-008-125)
- ZORO SELECT Roll, Vinyl, 1/8 Th x 36 In W, 75 Ft L, Blk (BULK-RS-PVC70-2)
- ZORO SELECT EPDM Sheet, 60A, 36"x24"x0.25", Black (BULK-RS-E60-264)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-H40-128)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-923)
- ZORO SELECT Roll, Hypalon, 1/8 T x 36 In W, 67 Ft L, Blk (BULK-RS-HPN60-3)
- ZORO SELECT PU Ball, 3/8 in, Black, Standard Grade, PK5 (BULK-RB-P80-4)
- RUBBER-CAL Neoprene - Commercial Grade - 45A - Soft Rubber Sheet Rolls - 1/8" Thick x 8" Width x 8" Length (20-104)
- Zoro Select Rubber Sheets & Strips