Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Rubber Strip No Adhesive, 70A, 1/16"T x 1/2"W x 10 Ft L
Mfr # BULK-RS-N70-58
Zoro # G2449013
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 1/2 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N70-58
- Zoro # G2449013
- UPC # 193005330446
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1/2 in |
Rubber Length | 10 ft |
Nominal Size | 1/2 in x 10 ft |
Overall Width | 1/2 in |
Overall Length | 10 ft |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- STANLEY Stanley Hardware 4068BC Series 301127 Tube, 1/2 in Dia, 36 in L, Steel, Plain (N301-127)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PVC-2)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Red (1001312R)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 60A (BULK-RS-S60-812)
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30MIL-7)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 40A (BULK-RS-S40-240)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-67)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A (BULK-RS-H40-894)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-909)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 12"x12", 40A (BULK-RS-NAT40-24)
- Zoro Select Rubber Sheets & Strips