Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L
Mfr # BULK-RS-N50-17
Zoro # G2448478
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50-17
- Zoro # G2448478
- UPC # 193005088309
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Length | 36 in |
Overall Width | 36 in |
Nominal Size | 36 in x 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-97)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O1316346)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/4 in Inside Dia, 1-1/2 in Outside Dia (BULK-PT-PETG-16)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 50A, 1/4"T x 36"W x 36"L (BULK-RS-N50-19)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-BHS40-862)
- ZORO SELECT Buna-N Sheet, 90A, 36"x36"x3/16", Black (BULK-RS-H90-27)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-966)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-25)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W (BULK-RS-E60-157)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A (BULK-RS-S30-43)
- Zoro Select Rubber Sheets & Strips