Shop All Rubber Cords
Zoro Select
Neoprene Round Cord, 7/16" D, 5' L, 70A
Mfr # ZUSA-RC-990
Zoro # G302582553
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Overall Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-990
- Zoro # G302582553
- UPC # 193005481629
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Diameter | 7/16 in |
Overall Length | 5 ft |
Details
Material | Neoprene |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Neoprene Round Cord |
Maximum Temperature | 210 Degrees F |
Cross Section System of Measurement | Inch Sizes |
Cross Section Fractional | 7/16 in |
Abrasion Resistance | Good |
Water Resistance | Good |
Shape | Round |
Weather Resistance | Excellent |
Grade | Standard |
Chemical Resistance | Fair |
Oil Resistance | Good |
Cross Section | 7/16 in : 0.437 in |
Cross Section Actual | 0.437 in |
Temperature Range | 0 Degrees F to 210 Degrees F |
Minimum Temperature | 0 Degrees F |
Description
Neoprene Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-CACC-92)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A (BULK-RS-S30-42)
- E. JAMES Neoprene Rubber, 25' Length, 1/16" Overall Width (ENP504200824-25)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 4 Ft (2EYR4)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (ZUSA-RC-1001)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 10 Ft (ZUSA-RC-1354)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 25 Ft (ZUSA-RC-1059)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 25 Ft (ZUSA-RC-1369)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 5' L, 70A, Black (ZUSA-RC-854)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 50 Ft (CSNEO-3/16-50)
- Zoro Select Rubber Cords