Shop All Rubber Cords
Zoro Select
Neoprene Round Cord, 1" D, 5' L, 70A, Black
Mfr # ZUSA-RC-980
Zoro # G802582794
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-980
- Zoro # G802582794
- UPC # 193005481667
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 1 in |
Overall Length | 5 ft |
Details
Material | Neoprene |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Neoprene Round Cord |
Grade | Standard |
Cross Section System of Measurement | Inch Sizes |
Chemical Resistance | Fair |
Maximum Temperature | 210 Degrees F |
Cross Section Actual | 1 in |
Cross Section | 1 in : 1 in |
Temperature Range | 0 Degrees F to 210 Degrees F |
Abrasion Resistance | Good |
Weather Resistance | Excellent |
Cross Section Fractional | 1 in |
Oil Resistance | Good |
Water Resistance | Good |
Minimum Temperature | 0 Degrees F |
Shape | Round |
Description
Neoprene Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 3/8" X 1/2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X0.5FLT6061T6511-24)
- ZORO SELECT White UHMW-PE Rectangle Stock 4 ft. L, 4" W (BULK-PS-UHMW-284)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-PC-587)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 3 In Leg, 4 Ft L (2EYX7)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 25Ft. (ZUSA-RC-874)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 100 Ft. (ZUSA-RC-1720)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 25 Ft (ZUSA-RC-1770)
- ZORO SELECT EPDM Round Cord, 9/32" D, 100' L, 70A, Black (ZUSA-RC-18)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 25 Ft (ZUSA-RC-20)
- E. JAMES Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (CSSIL-3/16-10)
- Zoro Select Rubber Cords