Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Roll, 60A, 10'x4'x0.125", Black
Mfr # BULK-RS-NFR60-58
Zoro # G5027861
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 48 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NFR60-58
- Zoro # G5027861
- UPC # 193005384654
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 48 in |
Rubber Length | 10 ft |
Overall Width | 4 ft |
Nominal Size | 4 ft x 10 ft |
Overall Length | 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 607, Number of Ply 1, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Reinforced Material Polyester, Overall Width 4 ft, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.484 ID X 1.562 OD, 10 FT (TPVCSQGY1.484X1.562-10)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.6075 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/16A-25)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 6 Ft (2HHC5)
- ZORO SELECT Silicone Foam Ring, 1" ID x 1-1/2" OD x 1/8" Thick (ZUSASSR-R-4)
- ZORO SELECT Neoprene Roll, 60A, 10'x4'x0.25", Black (BULK-RS-NFR60-60)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-24)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-332)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 30A (BULK-RS-S30-65)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-46)
- ZORO SELECT Neoprene Strip, L 10 ft, Black (ZUSANSR-FR-260)
- RUBBER-CAL Neoprene Sheet - 80A - Smooth Finish - Adhesive Backing - 0.125" T x 12" W x 24" L - Black (30-P80-125)
- Zoro Select Rubber Sheets & Strips