Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Roll, 60A, 10'x36"x1/16", Black
Mfr # BULK-RS-N60TXT-104
Zoro # G4864682
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60TXT-104
- Zoro # G4864682
- UPC # 193005387266
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Overall Length | 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In (16600)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 1/4 in Inside Dia, 2 5/8 in Outside Dia (63942104)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 3 Ft (2HKB5)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X5-36)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-950)
- ZORO SELECT Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (BULK-RS-SBR75-163)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A (BULK-RS-H60MIL-33)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 60A (BULK-RS-S60-806)
- ZORO SELECT 1/16in SBR 1 Ply 36"x120" (BULK-RS-SBRFR75-45)
- ZORO SELECT Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (BULK-RS-E60-206)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-H60-207)
- Zoro Select Rubber Sheets & Strips