Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Roll, 50A, 10'x36"x1/32", Black
Mfr # BULK-RS-N50TXT-115
Zoro # G4862433
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Material Neoprene
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50TXT-115
- Zoro # G4862433
- UPC # 193005386962
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Overall Length | 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0.000 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 0.03125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.02 In, PK2 (22580)
- ZORO SELECT Expanded Sheet, Flat, Carbon, 8x4 ft, 3/4-#9 (41F0759-48X96)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/2 in Thick, Black (ZUSA-EVA-10)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 60A (BULK-RS-E60MIL-17)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 60A (BULK-RS-E60-9)
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-244)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-229)
- ZORO SELECT 3/32" High Grade Buna-N Rubber Strip, 4"x36", Black, 40A (BULK-RS-BHS40-881)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-BHS50-22)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 12ft Length - Black (20-107)
- Zoro Select Rubber Sheets & Strips