Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Roll, 50A, 10'x12"x0.125", Black
Mfr # BULK-RS-N50-199
Zoro # G7815760
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Rubber Thickness 1/8 in
- Width 12"
- Rubber Width 12 in
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50-199
- Zoro # G7815760
- UPC # 193005088620
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Width | 12" |
Rubber Width | 12 in |
Length | 10 ft. |
Rubber Length | 10 ft |
Nominal Size | 12 in x 10 ft |
Overall Width | 12 in |
Overall Length | 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0180 In (16570)
- M-D M-D Aluminum Sheet, Cloverleaf, 57240, 36"L x 36"W x 1/5" Thick, Albras (57240)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/4 In, 3 Ft (2HHJ3)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A (BULK-RS-S30-13)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-249)
- ZORO SELECT Silicone Sheet, 70A, 5'x36"x0.375 (BULK-RS-S70-36)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-N50-164)
- ZORO SELECT Neoprene Strip, 60A, 36"x4"x2", Black (BULK-RS-NUS60-364)
- ZORO SELECT Buna-N Ball, 3/16 in, Black, Standard, PK10 (BULK-RB-H70-1)
- RUBBER-CAL Buna-N Sheet - 0.032" Thick x 12" Width x 24" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-032)
- Zoro Select Rubber Sheets & Strips