Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Roll, 40A, 10'x12"x0.25", Black
Mfr # BULK-RS-N40-201
Zoro # G7808821
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 12"
- Rubber Width 12 in
- Length 10 ft.
- Rubber Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N40-201
- Zoro # G7808821
- UPC # 193005084462
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Width | 12" |
Rubber Width | 12 in |
Length | 10 ft. |
Rubber Length | 10 ft |
Nominal Size | 12 in x 10 ft |
Overall Width | 12 in |
Overall Length | 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 416, 1 In Dia x 6 Ft L (2AVA9)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-9)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (9710_72_0)
- PHIFER Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007626)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/16", Black (BULK-RS-N40-198)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x0.125", Black (BULK-RS-N40-199)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/32", Black (BULK-RS-N40-197)
- ZORO SELECT Viton Sheet, 75A, 7'x36"x1/16", Black (BULK-RS-V75-412)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 60 (BULK-RS-SBRFR75-66)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (BULK-RS-SBR75-145)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 120"x48", 60A (BULK-RS-RCY60-13)
- Zoro Select Rubber Sheets & Strips