Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Roll, 30A, 6'x36"x3/32", Black
Mfr # BULK-RS-N30-212
Zoro # G502585170
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 30A
- Backing Type Non-Adhesive
- Elongation 350 %
- Standards ASTM D2000 BC 307
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-212
- Zoro # G502585170
- UPC # 193005980399
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 36 in x 6 ft |
Overall Width | 36 in |
Overall Length | 6 ft |
Description
Multipurpose Neoprene Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 32" W x 3/4" Thick (BULK-PS-UHMW-475)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/4" Thick (PS-UHMW-RCY-6)
- ZORO SELECT Half Round Bar, SS, 12 in Overall L (23641_12_0)
- PROFESSIONAL PLASTICS Black Acetal 4 L (SACEBK1.000X1.250X48.000C)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-NHS50-25)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-NHS50-24)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 60A (BULK-RS-S60-789)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-113)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-14)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-H60-168)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 12"x12", 60A (BULK-RS-RCY60-35)
- Zoro Select Rubber Sheets & Strips