Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Roll, 30A, 4'x36"x0.125
Mfr # BULK-RS-N30-223
Zoro # G202585272
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 30A
- Backing Type Non-Adhesive
- Elongation 350 %
- Standards ASTM D2000 BC 307
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-223
- Zoro # G202585272
- UPC # 193005980535
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 36 in x 4 ft |
Overall Length | 4 ft |
Overall Width | 36 in |
Description
Multipurpose Neoprene Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- ZORO SELECT Water Hard Drill Rod, W1, 7/32, 0.2187 In (W1D7326)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 50A (BULK-RS-NHS50-300)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 6"x36", Black, 70A (BULK-RS-NHS70-883)
- ZORO SELECT Buna-N Sheet, 60A, 36"x36"x1/16", White (BULK-RS-H60FDA-44)
- ZORO SELECT Sponge Roll, Rubber, 1/4x1/4 In, 50 Ft. (CNES591/41/450T)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A (BULK-RS-E60-909)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-27)
- ZORO SELECT HS Neoprene Rubber Strip w Adhesive, 40A, 1/8"T x 1"W x 10 Ft L (BULK-RS-NHS40-170)
- Zoro Select Rubber Sheets & Strips