Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Ball, 5/8 in, Black, Standard, PK5
Mfr # BULK-RB-N70-6
Zoro # G402587373
product price: $7.49
/pk 5, $1.50/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Color Black
- Water Resistance Good
- Clarity Opaque
- Maximum Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-N70-6
- Zoro # G402587373
- UPC # 193005973933
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 5/8 in |
Details
Item | Neoprene Ball |
Material | Neoprene |
Color | Black |
Water Resistance | Good |
Clarity | Opaque |
Maximum Temperature | 250 Degrees F |
Elongation | 350 % |
Density | 1.5 g/cc |
Grade | Standard |
Minimum Temperature | -30 Degrees F |
Tear Strength | 20 N/mm |
Compression Set | 33 % |
Abrasion Resistance | Good |
Chemical Resistance | Fair |
Temperature Range | -30 Degrees F to 250 Degrees F |
Tensile Strength | 1,000 psi |
Weather Resistance | Excellent |
Oil Resistance | Good |
Shape | Ball |
Durometer | 70A |
Description
Neoprene Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 24 in Overall W (316 SS0.024x24x481)
- C-LINE PRODUCTS Laminate Sheets, Heavy, 9 x 12", PK50 (65004)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft, 60A (BULK-RS-S60-205)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 4 In Leg, 4 Ft L (2EYY6)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-228)
- ZORO SELECT Rubber, Viton, 3/16"Thick, 36"x12", 70A (BULK-RS-V75-11)
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-24)
- ZORO SELECT Viton Sheet, 75A, 7'x36"x1/16", Black (BULK-RS-V75-412)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-H40-871)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-206)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 30A (BULK-RS-S30-20)
- Zoro Select Rubber Sheets & Strips