Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Ball, 3/8", Black, Standard, PK10
Mfr # BULK-RB-N70-4
Zoro # G502587211
product price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Color Black
- Maximum Temperature 250 Degrees F
- Durometer 70A
- Tear Strength 20 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-N70-4
- Zoro # G502587211
- UPC # 193005973919
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 3/8 in |
Details
Item | Neoprene Ball |
Material | Neoprene |
Color | Black |
Maximum Temperature | 250 Degrees F |
Durometer | 70A |
Tear Strength | 20 N/mm |
Density | 1.5 g/cc |
Compression Set | 33 % |
Temperature Range | -30 Degrees F to 250 Degrees F |
Minimum Temperature | -30 Degrees F |
Grade | Standard |
Elongation | 350 % |
Weather Resistance | Excellent |
Oil Resistance | Good |
Chemical Resistance | Fair |
Shape | Ball |
Water Resistance | Good |
Tensile Strength | 1,000 psi |
Clarity | Opaque |
Abrasion Resistance | Good |
Description
Neoprene Rubber Ball,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001330)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT White Acrylic/PVC Sheet Stock 48" L x 48" W x 0.188" Thick (539339-4)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-945)
- ZORO SELECT Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (BULK-RS-SBR75-137)
- ZORO SELECT Rubber Strip, EPDM, 3/16"Thick, 36"x2", 60A (BULK-RS-E60-894)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-867)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-278)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-64)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-231)
- ZORO SELECT Sponge Roll, Neo-EPDM-SBR, 3/16x1/4 In (CNES593161/450T)
- Zoro Select Rubber Sheets & Strips