Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Ball, 3/4 in, Black, Standard, PK5
Mfr # BULK-RB-N70-7
Zoro # G402587311
product price: $8.79
/pk 5, $1.76/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Color Black
- Durometer 70A
- Elongation 350 %
- Overall Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-N70-7
- Zoro # G402587311
- UPC # 193005973940
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 3/4 in |
Details
Item | Neoprene Ball |
Material | Neoprene |
Color | Black |
Durometer | 70A |
Elongation | 350 % |
Weather Resistance | Excellent |
Compression Set | 33 % |
Water Resistance | Good |
Chemical Resistance | Fair |
Tear Strength | 20 N/mm |
Temperature Range | -30 Degrees F to 250 Degrees F |
Oil Resistance | Good |
Abrasion Resistance | Good |
Grade | Standard |
Tensile Strength | 1,000 psi |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -30 Degrees F |
Clarity | Opaque |
Shape | Ball |
Density | 1.5 g/cc |
Description
Neoprene Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 2x 4Ft (03P.125X24-48)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125S100-C3)
- ZORO SELECT Green HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM90)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (7038)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 60A (BULK-RS-S60-794)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A (BULK-RS-NAT40-9)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 70A (BULK-RS-E70MIL-19)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A (BULK-RS-S30-13)
- ZORO SELECT Roll, Vinyl, 1/16 in. Thick, 10 ft., 70A (BULK-RS-PVC70-28)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 85A (BULK-RS-E85MIL-12)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-NHS60-250)
- Zoro Select Rubber Sheets & Strips