Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Ball, 2 in, White, Food Grade
Mfr # BULK-RB-N70FDA-11
Zoro # G802587256
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Minimum Temperature -30 Degrees F
- Shape Ball
- Maximum Temperature 250 Degrees F
- Chemical Resistance Fair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-N70FDA-11
- Zoro # G802587256
- UPC # 193005974190
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 2 in |
Details
Item | Neoprene Ball |
Material | Neoprene |
Minimum Temperature | -30 Degrees F |
Shape | Ball |
Maximum Temperature | 250 Degrees F |
Chemical Resistance | Fair |
Standards | FDA 21 CFR 177.2600 |
Compression Set | 35 % |
Weather Resistance | Excellent |
Temperature Range | -30 Degrees F to 250 Degrees F |
Color | White |
Abrasion Resistance | Good |
Oil Resistance | Good |
Elongation | 350 % |
Water Resistance | Good |
Tear Strength | 22 N/mm |
Grade | Food |
Durometer | 70A |
Tensile Strength | 1,000 psi |
Clarity | Opaque |
Density | 1.4 g/cc |
Description
FDA Neoprene Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 3 Ft L (BR360/78-36)
- ZORO SELECT Plate Stock, Aluminum, 2 1/2 in Over. W (CP.25X2.5-72)
- ZORO SELECT Neoprene Sheet, 60A, 5'x36"x0.125", Black (BULK-RS-N60-307)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 6" Dia. (1UXC2)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Roll, 36"x10 ft., White, 60A (BULK-RS-H60FDA-205)
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A (BULK-RS-N80MIL-41)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-1014)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 12"x12", 40A (BULK-RS-NAT40-25)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-31)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50BFDA-18)
- ZORO SELECT Rubber, SBR, 1/4 In Th, 36 Inx10 Ft (BULK-RS-SBR75-104)
- Zoro Select Rubber Sheets & Strips