Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Ball, 1 in, White, Food Grade
Mfr # BULK-RB-N70FDA-8
Zoro # G202587252
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Elongation 350 %
- Clarity Opaque
- Compression Set 35 %
- Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-N70FDA-8
- Zoro # G202587252
- UPC # 193005974145
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 1 in |
Details
Item | Neoprene Ball |
Material | Neoprene |
Elongation | 350 % |
Clarity | Opaque |
Compression Set | 35 % |
Shape | Ball |
Chemical Resistance | Fair |
Oil Resistance | Good |
Color | White |
Temperature Range | -30 Degrees F to 250 Degrees F |
Abrasion Resistance | Good |
Grade | Food |
Standards | FDA 21 CFR 177.2600 |
Tear Strength | 22 N/mm |
Water Resistance | Good |
Tensile Strength | 1,000 psi |
Density | 1.4 g/cc |
Durometer | 70A |
Minimum Temperature | -30 Degrees F |
Weather Resistance | Excellent |
Maximum Temperature | 250 Degrees F |
Description
FDA Neoprene Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001018)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7686_12_0)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 6 Ft (2EZV5)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.375-24)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A (BULK-RS-H50-290)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30-84)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 60A (BULK-RS-H60-929)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-NHS40-863)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-N30-81)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 60A (BULK-RS-S60-812)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 10ft Length - Black (20-137-0375)
- Zoro Select Rubber Sheets & Strips