Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Ball, 1 in, Black, Standard Grade
Mfr # BULK-RB-N70-8
Zoro # G402587380
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Color Black
- Clarity Opaque
- Water Resistance Good
- Overall Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RB-N70-8
- Zoro # G402587380
- UPC # 193005973971
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 1 in |
Details
Item | Neoprene Ball |
Material | Neoprene |
Color | Black |
Clarity | Opaque |
Water Resistance | Good |
Density | 1.5 g/cc |
Minimum Temperature | -30 Degrees F |
Grade | Standard |
Compression Set | 33 % |
Elongation | 350 % |
Chemical Resistance | Fair |
Maximum Temperature | 250 Degrees F |
Abrasion Resistance | Good |
Tensile Strength | 1,000 psi |
Tear Strength | 20 N/mm |
Shape | Ball |
Durometer | 70A |
Weather Resistance | Excellent |
Temperature Range | -30 Degrees F to 250 Degrees F |
Oil Resistance | Good |
Description
Neoprene Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 3/8" Thick (BULK-PS-PE-419)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.010", Pk20 (MSA010-20)
- RUBBER-CAL Closed Cell Rubber - Blend - 1/8" X 39" X 78" (02-127)
- PROFESSIONAL PLASTICS Natural Virgin UHMW Sheet (Q), 0.500 Thick, 48 X 96 (SUHMWNA.500Q-48X96)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x4", 70A (BULK-RS-SBR75-141)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A (BULK-RS-S30-38)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-26)
- ZORO SELECT Viton Rubber Sheet w Adhesive, 75A, 1/16"T x 12"W x 12"L (BULK-RS-V75-51)
- ZORO SELECT Rubber, Hypalon, 3/16"Thick, 12"x12", 60A (BULK-RS-HPN60-9)
- ZORO SELECT 1/8in SBR 2 Ply 36"x60" (BULK-RS-SBRFR75-26)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 24"x12", 40A (BULK-RS-NAT40-245)
- Zoro Select Rubber Sheets & Strips